Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1402 8 ft. Dark Blue Belt Wall Mounted Belt Barriers - Black Finish
Mfr # 1402
Zoro # G003797232
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1402
- Zoro # G003797232
- UPC # 747925451660
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Black Wrinkle Finish leaves no finger print.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Two Way belt end attachment system.
- Easy assembly with all hardware included.
- Belt Color - Dark Blue.
- Height - 4.5 in.
- Post Diameter: 2.5 in.
- Wall Mount Plate Dimension - 4.25 H x 4.5 W in.
- Belt Length - 8 ft.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800 (HSN4800)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 4XL (V1210170U-4XL)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, 2XL (9115-2X)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- Vic Crowd Control Inc Crowd Control Post & Ropes