Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1400 8 ft. Black Belt Wall Mounted Belt Barriers - Black Finish
Mfr # 1400
Zoro # G504013541
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1400
- Zoro # G504013541
- UPC # 747925451646
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Black Wrinkle Finish leaves no finger print.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Two Way belt end attachment system.
- Easy assembly with all hardware included.
- Belt Color - Black.
- Height - 4.5 in.
- Post Diameter: 2.5 in.
- Wall Mount Plate Dimension - 4.25 H x 4.5 W in.
- Belt Length - 8 ft.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire and Cable Label, White, Matte Finish (M4-125-075-342)
- MECHANIX WEAR Glove Liners, Size S, PR (CWKBL-72-008)
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- KASK Zen Short Visor, Smoke (WVI00007-510)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- TENSABARRIER Tensacone Topper, Blue, Belt Yellow/Black (TC114-23-MAX-NO-D4X-C)
- Vic Crowd Control Inc Crowd Control