Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1118 14 in. Flat Base Satin Stainless Post & Cover Retractable Belt Stanchion - 6.5 ft. Black Belt
Mfr # 1118
Zoro # G103903038
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1118
- Zoro # G103903038
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Satin Stainless steel.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Belt Color - Black.
- Height - 40 in.
- Post Diameter - 2.5 in.
- Base Diameter - 14 in.
- Belt Length - 6-1/2 ft.
- Item Weight - 20 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Pants, L, Royal Blue, Unisex (85221)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, XL, 1000 PK, Black (787354)
- KEEN Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7 1/2, Tan, PR (TB1A2QVU231)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- BANNER STAKES PLUS Retractable Barrier Wall Mount Kit (PL4066)
- Vic Crowd Control Inc Crowd Control Post & Ropes