Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1109-10 14 in. Flat Base Mirror Post & Cover Retractable Belt Stanchion - 10 ft. Black Belt
Mfr # 1109-10
Zoro # G503957198
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1109-10
- Zoro # G503957198
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Mirror Polished Stainless steel.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Post and Cover Color - Mirror.
- Belt Color - Black.
- Height - 40 in.
- Post Diameter - 2.5 in.
- Base Diameter - 14 in.
- Belt Length - 10 ft.
- Item Weight - 20 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- MUTUAL INDUSTRIES 4X5X30" Wire Marking Flags, Glo Lime, 1000C (15901-139-4)
- SIGNMISSION Traffic Entrance Sign Delivery Entrance Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22793 (A-1218-22793)
- VGUARD A11A3, Nitrile Exam Gloves, 2.2 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A11A33)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- MONTOUR LINE Stanchion Post and Rope Kit Pol.Steel, 2 Flat Top 1 Red Rope (C-Kit-2-PS-FL-1-PVR-RD-PS)
- Vic Crowd Control Inc Crowd Control