Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1108 14 in. Flat Base Black Post & Cover Retractable Belt Stanchion - 6.5 ft. Safety Stripe Belt
Mfr # 1108
Zoro # G903797578
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1108
- Zoro # G903797578
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Black wrinkle powder coated finish leaves no finger print.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Post and Cover Color - Black.
- Belt Color - Safety Stripe-Yellow & Black.
- Height - 40 in.
- Post Diameter - 2.5 in.
- Base Diameter - 14 in.
- Belt Length - 6-1/2 ft.
- Item Weight - 21 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1inx100 ft., NPSH, Yellow, 300psi (45DV07)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Black (132802-700-004-19)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Blocked Door Sign, Landscape (OS-NS-D-710-L-10368)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- Vic Crowd Control Inc Crowd Control Post & Ropes