Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1100-10 14 in. Flat Base Black Post & Cover Retractable Belt Stanchion - 10 ft. Black Belt
Mfr # 1100-10
Zoro # G103903212
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1100-10
- Zoro # G103903212
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Black wrinkle powder coated finish leaves no finger print.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Post and Cover Color - Black.
- Belt Color - Black.
- Height - 40 in.
- Post Diameter - 2.5 in.
- Base Diameter - 14 in.
- Belt Length - 10 ft.
- Item Weight - 21 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- ACCUFORM Floor Sign, Vertical Rectangle, English, PSR105 (PSR105)
- MILTON Driveway Signal Hose, 50 ft. x 3/8" (838)
- PIP Hardcap A1 Bump Cap, Black/Gray (282-ABR170-12)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- Vic Crowd Control Inc Crowd Control Post & Ropes