Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1018 12 in. Flat Base Gold Post & Cover Retractable Belt Stanchion - 6.5 ft. Black Belt
Mfr # 1018
Zoro # G203797360
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1018
- Zoro # G203797360
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Gold Plated Stainless steel.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Post and Cover Color - Gold.
- Belt Color - Black.
- Height - 36 in.
- Post Diameter - 2.5 in.
- Base Diameter - 12 in.
- Belt Length - 6-1/2 ft.
- Item Weight - 16 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Small, Class 2 (SV544RBC-2 S)
- NEVS Intravenous Bag Label, Thermal 3" x 5" Yellow (PDT-35Y)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Yellow, SunShield (U2310YEL)
- Vic Crowd Control Inc Crowd Control