Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1014 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Dark Blue belt
Mfr # 1014
Zoro # G303902930
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1014
- Zoro # G303902930
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Satin Stainless steel.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Belt Color - Dark Blue.
- Height - 36 in.
- Post Diameter - 2.5 in.
- Base Diameter - 12 in.
- Belt Length - 6-1/2 ft.
- Item Weight - 16 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENACTIV Cut-Resistant Gloves, PR, XL, Orange (STXPNRVB-10)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (E570/S/MRN)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- Vic Crowd Control Inc Crowd Control Post & Ropes