Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1012 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Black belt
Mfr # 1012
Zoro # G503902853
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1012
- Zoro # G503902853
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Satin Stainless steel.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Belt Color - Black.
- Height - 36 in.
- Post Diameter - 2.5 in.
- Base Diameter - 12 in.
- Belt Length - 6-1/2 ft.
- Item Weight - 16 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Large, PR (11-2534-204-07)
- ABUS Lockout Padlock, KA, Black, 1-3/4"H (74/40 KA BLACK)
- CONDOR Gloves, XL, Gold/Orange, Thinsulate, PR (48WU02)
- MCR SAFETY Leather Gloves, White, XL, PK12 (48406XL)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1860D 14 in. Domed Base Plastic Stanchion - Black (1860D)
- VIC CROWD CONTROL INC VIP Crowd Control 1882-50 1.5 in. dia. Plastic Chain - 50 ft. Length; White (1882-50)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3000A/SA/GY)
- Vic Crowd Control Inc Crowd Control Post & Ropes