Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1007 12 in. Flat Base Mirror Post Retractable Belt Stanchion - 6.5 ft. Red Belt
Mfr # 1007
Zoro # G703957066
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1007
- Zoro # G703957066
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Mirror Polished Stainless steel.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Post and Cover Color - Mirror.
- Belt Color - Red.
- Height - 36 in.
- Post Diameter - 2.5 in.
- Base Diameter - 12 in.
- Belt Length - 6-1/2 ft.
- Item Weight - 16 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- ZEPPELINPRODUCTS ZeppelinProducts UVA-BOLPTCRC-TAN-36 Virginia Concho Croc Tan Leather Belt; 36 Waist (UVA-BOLPTCRC-TAN-36)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- CARHARTT Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (CMP1200 105W)
- VIC CROWD CONTROL INC VIP Crowd Control 1881-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Yellow (1881-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1409 13 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1409)
- VIC CROWD CONTROL INC VIP Crowd Control 1017 12 in. Flat Base Satin Stainless Post Retractable Belt Stanchion - 6.5 ft. Safety Stripe belt (1017)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- MONTOUR LINE Fluorescent Orange Plastic Chain S Hook, 2 in (CH-S-20-FOR)
- Vic Crowd Control Inc Crowd Control Post & Ropes