Shop All Crowd Control Post & Ropes
Vic Crowd Control Inc
VIP Crowd Control 1000 12 in. Flat Base Black Post Retractable Belt Stanchion - 6.5 ft. Black Belt
Mfr # 1000
Zoro # G203797292
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vic Crowd Control Inc
- MFR # 1000
- Zoro # G203797292
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Features
- Four-Way Belt Ends fit with most other brands.
- Heavy polyester cross weave belts.
- Locking belt pivot ends to prevent accidental release of belt.
- Black wrinkle powder coated finish leaves no finger print.
- Rubber floor protectors on all bases.
- Easy assembly, just mount the pre-assembled post to base, no tool required.
- Post and Cover Color - Black.
- Belt Color - Black.
- Height - 36 in.
- Post Diameter - 2.5 in.
- Base Diameter - 12 in.
- Belt Length - 6-1/2 ft.
- Item Weight - 17 lbs.
- Pack of 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, XL, 12PK (348745XL)
- DUPONT Disposable Shirt , M , White , Polyolefin , Snap Front (TY303SWHMD005000)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- VIC CROWD CONTROL INC VIP Crowd Control 1673 60 in. Braided Rope with Mirror Closable Hook - Blue (1673)
- VIC CROWD CONTROL INC VIP Crowd Control 1411 13 ft. Safety Stripe Belt Wall Mounted Belt Barriers - Black Finish (1411)
- VIC CROWD CONTROL INC VIP Crowd Control 1401 8 ft. Red Belt Wall Mounted Belt Barriers - Black Finish (1401)
- VIC CROWD CONTROL INC VIP Crowd Control 1840 14 in. Flat Base Plastic Stanchion - Black (1840)
- VIC CROWD CONTROL INC VIP Crowd Control 1771 72 in. Braided Rope with Mirror Hook - Red (1771)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW16)
- Vic Crowd Control Inc Crowd Control