Shop All Floor Mount Vibration Isolators
Vibrasystems
Vibra Systems - Low Profile Compression Mount Double Deflection 176 Lbs. Max Load
Mfr # LF 8060
Zoro # G008624441
product price: $18.69
/ea
Sold in multiples of 2 for $37.38
$37.38
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
- Brand Vibrasystems
- MFR # LF 8060
- Zoro # G008624441
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Description
Vibra systems lf 8060 - low profile compression mount double deflection 176 lbs. Max load low frequency - double deflection compression mounts have superior elasticity and provide effective isolation from vibration. Lf mounts are designed for compression loads and are not recommended for shear or tension load. For shock applications maximum load should be less than 25% of maximum rated vertical load. Recommended for: motors, fans, generators, pumps, compressors, transforms, electronics, cabinets, lab equipment, and many other industrial applications.
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
- STAHLWILLE TOOLS Engineers hammers 300 g L.300 mm (70110010)
- MARSHALLTOWN NOTCHED TROWL 11X4-1/2"" (NT670)
- GREY PNEUMATIC SKT SET 3/8" DR 7PC 4" FRACTNL HEX DRVR (GP1247H)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- VIBRASYSTEMS Compression Mount - 300 Lbs. Max Load - 3/8in Deflection - Vibra Systems FMD-6 (FMD-6*)
- VIBRASYSTEMS Vibra Systems Inc. 2in Deflection Open Spring Mount Isolator W/ Mounting Bolt (SMSR-AT-172)
- VIBRASYSTEMS Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ 90 Angle Top (SMSR-A-109)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- VIBRASYSTEMS Vibra Systems - Compression Mount 1200 Lbs. Max Load 1/2in Deflection (FMD-9)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- Vibrasystems Floor Mount Vibration Isolators