Shop All Floor Mount Vibration Isolators
Vibrasystems
Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ Mounting Bolt
Mfr # SMSR-AT-107
Zoro # G608641442
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrasystems
- MFR # SMSR-AT-107
- Zoro # G608641442
- Country of Origin Canada
- Category Floor Mount Vibration Isolators
Description
Smsr-a/af/at spring mounts are designed to provide efficient isolation from critical vibrations and all-directional restraint from vertical and horizontal forces, as well as from forces due to seismic activities and high wind loads. There are three available configurations: smsr-a: top with a bracket and inside levelling adjustment feature smsr-af: flat top with an inside levelling adjustment feature smsr-at: bolted top with levelling adjustment feature recommended for: hvac equipment, fan air circulation systems, compressors, pumps, chillers, ac units, cooling towers, inertia bases, etc. features: steel housing designed to withstand seismic and high wind forces available 1in and 2in deflection at rated load all springs at rated loads have 50% additional travel to solid load safety factor - springs will accommodate 50% extra load from rated load to solid load certified ashrae 171-2017 zinc plated housing for excellent corrosion resistance all springs are coated with baked enamel for good corrosion resistance springs are color-coded for easy field identification all mounts elements are safe at solid load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (5 PK) (48-32-4605)
- WIHA Precision Hex Screwdriver 9/64 in Round (26333)
- GREY PNEUMATIC SOC 1-5/8 3/4D IMP 12PT BLK (3152R)
- GREENLEE Telescoping Fish Stick, 3 ft, SS (FP3)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- VIBRASYSTEMS Compression Mount - 300 Lbs. Max Load - 3/8in Deflection - Vibra Systems FMD-6 (FMD-6*)
- VIBRASYSTEMS Vibra Systems Inc. 2in Deflection Open Spring Mount Isolator W/ Mounting Bolt (SMSR-AT-172)
- VIBRASYSTEMS Vibra Systems Inc. 1in Deflection Open Spring Mount Isolator W/ 90 Angle Top (SMSR-A-109)
- VIBRASYSTEMS Vibra Systems - Compression Mount 750 Lbs. Max Load 1/2in Deflection (FMD-8)
- VIBRASYSTEMS Compression Mount - 75 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-3 (FMD-3*)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- Vibrasystems Floor Mount Vibration Isolators