Shop All Vibration Isolator Pads
Vibrasystems
Vibra Systems - Antivibration Pad Waffle Design 40-100 psi 18inx18inx1/2in
Mfr # VP-100
Zoro # G908624428
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibrasystems
- MFR # VP-100
- Zoro # G908624428
- Country of Origin Canada
- Category Vibration Isolator Pads
Description
Vibra systems vp-100 - antivibration pad waffle design 40-100 psi 18inx18inx1/2in the simplest and most inexpensive way to isolate vibration shock and reduce noise level is to install machinery and equipment on 2 sided waffle design vibrasystems neoprene pads. For fast easy installation the pads can be cut to size; allow 1/2in margin on all sides to provide firm footing. Lift the machine to be isolated and slide the vibration isolating pads under each mounting point. The molded waffle design allows material expansion without loss of stability providing maximum resilience and minimal creep. features: vibrapads are resistant to oil and solvents firmly anchors the machine to the floor preventing creeping or walking isolates vertical and horizontal forces controls vibration shock and noise easily cut to size with a sharp utility knife save on installation costs no cementing required can be reused when relocating or on other machines increases machine accuracy and extends life of machinery and tools table is showing the standard prices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. RotaCut Hole Cutter (11132)
- PELICAN Black Protective Case, 24.7"L x 15.46"W x 8.2"D (1535AIRNF)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- ROBERTS Double-Sided Acrylic Tape, 50 Ft (50-540)
- VIBRASYSTEMS Vibra Systems - Steel Insert Antivibration Rubber Pad 6in x 6in x 3/4in (SRMP 0606)
- VIBRASYSTEMS Vibra Systems - Antivibration Pad Waffle Design 75-200 psi 18inx18inx1/2in (VP-200)
- VIBRASYSTEMS Vibra Systems - Easy Cut Antivibration Neoprene Rubber Pad 12in x 12in Cut Size (ECRMP 121234)
- MASON Pad, Anti Vibration, PK2 (4C976)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- AIRLOC Leveling Mount, 6800 Lb Cap, 2 3/8 In (1.31203.56)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 2.00" Dia, .75"H, 3/8-16 Thread (351.1-51-19-3/8-55)
- Vibrasystems Mounts and Vibration Control