Shop All Vibration Isolator Pads
Vibrasystems
Vibra Systems - Antivibration Pad Waffle Design 150-300 psi 18inx18inx1/2in
Mfr # VP-300
Zoro # G308624431
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrasystems
- MFR # VP-300
- Zoro # G308624431
- Country of Origin Canada
- Category Vibration Isolator Pads
Description
Vibra systems vp-300 - antivibration pad waffle design 150-300 psi 18inx18inx1/2in the simplest and most inexpensive way to isolate vibration shock and reduce noise level is to install machinery and equipment on 2 sided waffle design vibrasystems neoprene pads. For fast easy installation the pads can be cut to size; allow 1/2in margin on all sides to provide firm footing. Lift the machine to be isolated and slide the vibration isolating pads under each mounting point. The molded waffle design allows material expansion without loss of stability providing maximum resilience and minimal creep. features: vibrapads are resistant to oil and solvents firmly anchors the machine to the floor preventing creeping or walking isolates vertical and horizontal forces controls vibration shock and noise easily cut to size with a sharp utility knife save on installation costs no cementing required can be reused when relocating or on other machines increases machine accuracy and extends life of machinery and tools table is showing the standard prices
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO #30 Double Ender Sheet Metal Drill Bit 12 pack (DE30)
- RIDGID Pkg Of 2 Caps, Pk2 (45660)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- MAKITA SQ2, Square, Power Bit, 2", PK2 (A-96702)
- VIBRASYSTEMS Vibra Systems - Easy Cut Antivibration Neoprene Rubber Pad 12in x 12in Cut Size (ECRMP 121234)
- VIBRASYSTEMS Vibra Systems - Steel Insert Antivibration Rubber Pad 6in x 6in x 3/4in (SRMP 0606)
- J.W. WINCO GN451-40-30-M8-SS-55 Rubber Bumper Stainless, Threaded Studs (451-40-30-M8-SS-55)
- J.W. WINCO GN351-30-30-M8-SS-55 Rubber Bumper Threaded Studs (351-30-30-M8-SS-55)
- J.W. WINCO GN351-20-25-M6-EE-55 Rubber Bumper Internal Threads (351-20-25-M6-EE-55)
- J.W. WINCO GN351-50-30-M10-EE-55 Rubber Bumper Internal Threads (351-50-30-M10-EE-55)
- MASON INDUSTRIES LDS Rubber Vibration Isolation Hanger - 3-1/4"L x 4-1/5"W x 4-1/2"H White (HD-B-White)
- Vibrasystems Mounts and Vibration Control