Shop All Fuel Lines & Hoses
Vibrant
VIBRANT 2875 Air Intake Tube Silver
Mfr # V32-2875
Zoro # G604018057
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-2875
- Zoro # G604018057
- Country of Origin China
- Category Fuel Lines & Hoses
Description
Fabricate your own custom inter cooler and intake pipe assemblies using Vibrant Performance Aluminum Tubing. Constructed From T6061 Aluminum, each mirror polished unit is 1.5 Millimeter thick and available in sizes ranging from 2 in. to 4 in. Outer Diameter.
Features- Constructed From T6061 Aluminum, Each Mirror Polished Unit Is 1.5 Millimeter Thick.
- Easy To Weld.
- Diameter - 4 in.
- Type - 45 Degree Elbow.
- Length - 5.5 in. Leg.
- Bend Radius - 5 in.
- Finish - Polished.
- Color - Silver.
- Material - Aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- WESTWARD Lug, 4/0ga, 3/8 In, Crimp/Solder, PK2 (23YZ87)
- CTA MANUFACTURING Tank Adapter - Volvo / Mazda (7118)
- BATTERY DOCTOR Toggle Switch Cover, Switch Collar Mount (20565)
- VAICO Charger Intake Hose, V30-2501 (V30-2501)
- VIBRANT PERFORMANCE 4 PLY SILICONE SLEEVE, 3IN I.D. X 3IN LONG - BLACK (2714)
- S.U.R. & R. AUTO PARTS 5/16"-5/16" Strait Psh Qk Cnct (KP040)
- HOUSE FH058516100R PVC Fuel Line Hose 0.31 in. x 0.63 in. x 100 ft. (HO2515927)
- VAICO Fuel Hose, V30-2690 (V30-2690)
- MOTORMITE FUEL INJECTOR HOSE CLAMPS-RANGE 9/16 TO (55172)
- GATES Fuel Line Hose, 27019 (27019)
- Vibrant Fuel & Emission Hoses