Shop All Door Bolt Locks
Vibrant
VIBRANT 2795 Stainless Steel - Bolt Clamp Silver 2-Pack
Mfr # V32-2795
Zoro # G204018099
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-2795
- Zoro # G204018099
- UPC # 690092117641
- Country of Origin China
- Category Door Bolt Locks
Description
Vibrant Performance stainless steel T - Bolt Clamps provide reliable, leak - proof connections for hose and tube assemblies. They offer superior tensile strength and durability compared to worm gear clamps. ideal for medium and heavy duty applications, including high boost.
Features- Feature A "Floating Bridge" Design To Prevent Against Hose Buckling When Clamp Is Torqued.
- Full 300 Series Stainless Steel Construction (Including The Bolt And Lock Nut) For Outstanding Corrosion Resistance.
- Type - T - Bolt.
- Maximum Diameter - 3.6 in.
- Minimum Diameter - 3.28 in.
- Color - Silver.
- Material - Stainless Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 48 in W X 100 ft L Black Aluminum Insect Screen Cloth (3001234)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Chrome (441CU.26D)
- PALISADE Vinyl L-Trim 94"L in Louvre Granit, PK5 (19103PK)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- DELTANA Extension Flush Bolt, Solid Brass Black 12" (12EFB19)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB2-AL)
- PRO-LOK ProLok: Jig-Mortise Lock Installation (PRL-INJIGC-MORT)
- BALDWIN Estate Satin Black Dutch Door Bolts (0340.190)
- IVES Satin Bronze Bolt FB45810 (FB.10187)
- VON DUPRIN 7500-2 US32D Mortise Lock (7500-2 32D)
- DELTANA Flush Bolt, Heavy Duty, Square Antique Brass 6" (6FBS5)
- Vibrant Door Bolt Locks