Shop All Rubber Hoses & Lines
Vibrant
VIBRANT 25831 Hose Heat Sleeve; 4 Ft. - Silver
Mfr # V32-25831
Zoro # G604018187
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-25831
- Zoro # G604018187
- UPC # 747925286903
- Country of Origin China
- Category Rubber Hoses & Lines
Description
This Aluminized fiberglass thermal wrap is designed for easy installation on lines and hoses that can't be easily disassembled. Simply wrap the pre-formed split tubing around your components and seal it with Included High Temperature Adhesive strip to provide protection from Extreme temperature (up to 1400 Degrees Fahrenheit). Perfect for protecting wires, Cables, And hose lines from damage that can be caused by exhaust pipes and other high heat sources.
Features- Hose Size - 3/4 in.
- Length - 4 ft.
- Color - Silver
- Material - Aluminized Fiberglass
- Installation Type - Uses High Temperature Adhesive Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Cleaning, Polishing, and Resurfacing Kit for Wheel Hubs, Brake Rotors, and Wheel Studs (99905)
- MEVOTECH 15-17 Cadillac Escalade/15-16 Chevy Subu Track Bar, Ms501243 (MS501243)
- ESCO Heavy Duty Tie Rod Socket , For Freightliner, Kenworth, Mack, Peterbilt, and Volvo (40317)
- LASALLE BRISTOL LaSalle Bristol 16 270PW Oval Lavatory Sink With 3 Mounting Holes - White (16 270PW)
- VIBRANT Vibrant 11972 10 ft. 12AN Roll of Black Nylon Braid Flex Hose (11972)
- GATES Radiator Hose, 2 ID x 3 Ft, EPDM (24232)
- FLEXTECH Hump Hose, Blue, 3 in. (H40-300)
- GATES Radiator Coolant Hose, 21556 (21556)
- GATES Molded Coolant Hose - Upper, 21794 (21794)
- GATES HVAC Heater Hose, 28468 (28468)
- GATES Vacuum Hose Pbb Vacuum Hose, 27232 (27232)
- Vibrant Rubber Hoses & Lines