Shop All Fuel Lines & Hoses
Vibrant
VIBRANT 2176 90 Degree Bend Air Intake Tube; 3 In. - Silver
Mfr # V32-2176
Zoro # G204006201
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-2176
- Zoro # G204006201
- Country of Origin China
- Category Fuel Lines & Hoses
Description
Features
- Fabricate your own custom intercooler and intake pipe assemblies using Vibrant Performance Aluminum Tubing.
- Constructed From T6061 Aluminum, Each Mirror Polished Unit Is 1.5 Millimeter Thick
- Easy To Weld
- Diameter - 3 In.
- Type - 90 Degree Elbow
- Length - 2-1/2 In. Leg
- Bend Radius - 4-1/2 In.
- Finish - Polished
- Color - Silver
- Material - Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SI-TEX MDA-2 Metadata Dual Channel Parallel AIS Receiver (MDA-2)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF979)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 12" Length, 3/8" Lugs (4-3MBCSET12)
- METRA Dodge Ram 1998-2002 Ddin Install Dash Kit (956551)
- VAICO Charger Intake Hose, V30-2501 (V30-2501)
- ALLSTAR 0.37 in. x 25 ft. Aluminum Fuel Line (ALL40180)
- HOLLEY 1PC MODEL 4150 DUEL FEED (34-150)
- DORMAN Fuel Line Connector, 800-051 (800-051)
- GATES Fill Hose Fuel Filler Hos, 23940 (23940)
- PERFORMANCE TOOL Scissor Fuel Line Disconnect, W83114 (W83114)
- THERMOID 3/8 In. ID x 25 Ft. L. Bulk Fuel Line Hose (HOSE025088)
- Vibrant Fuel Lines & Hoses