Shop All Automotive Mufflers & Exhaust Pipes
Vibrant
VIBRANT 1795 4 In. Stainless Steel Exhaust Resonator - Silver
Mfr # V32-1795
Zoro # G103735899
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-1795
- Zoro # G103735899
- UPC # 690092110956
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Vibrant Performance race mufflers are designed to comply with muffler requirement rules at race tracks. Constructed from T304 stainless steel and fully TIG welded. Lightweight and compact, Vibrant race mufflers feature a "true straight through" perforated core that is designed to significantly reduce noise levels without performance loss.
Features- Designed To Help Reduce Noise Levels Produced By High Performance Vehicles
- Vibrant's "True Straight Through" Perforated Internals For Unrestricted Flow And Maximum Horsepower
- Color - Silver
- Material - Stainless Steel
- Shape - Round
- Case Diameter - 4 In.
- Case Length - 9-1/2 In.
- Overall Length - 12 In.
- Inlet Position - Center
- Inlet Diameter - 3 In.
- Outlet Position - Center
- Outlet Diameter - 3 In.
- Internal Construction - True Straight Through Perforated Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Female Qck Connctrs, 16-14 Wire ga., PK100 (59592)
- BANDO Rib Ace, 180J8 (180J8)
- SKF Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRW1, NBR (34860)
- UNIVERSAL AIR COND A/C Orifice Tube, Ex5655C (EX5655C)
- VIBRANT 2 in. 90 degree Mandrel Bend Tubing (13036)
- VIBRANT 1141 Exhaust Resonator - 2.5 X 2.5 In. Center Outlet (V32-1141)
- VIBRANT 13053 Stainless Steel Exhaust Pipe Bend 90 Degree - 3 In. (V32-13053)
- VIBRANT 2873 Exhaust Pipe Bend 90 Degree (V32-2873)
- WALKER EXHAUST Exhaust Tail Pipe, 54290 (54290)
- DANSK Muffler Clamp, 1621400400 (1621400400)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55564 (55564)
- Vibrant Automotive Mufflers & Exhaust Pipes