Shop All Automotive Mufflers & Exhaust Pipes
Vibrant
VIBRANT 1406 Round Exhaust Tail Pipe Tip - 2.5 In. Inlet
Mfr # V32-1406
Zoro # G403960854
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-1406
- Zoro # G403960854
- UPC # 690092106614
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
All Vibrant exhaust tips are made of T304 stainless steel for optimum corrosion resistance and then go through a three stage polishing process for a brilliant, mirror like finish.
Features- Made Of T304 Stainless Steel For Optimum Corrosion Resistance And Then Go Through A Three Stage Polishing Process For A Brilliant, Mirror Like Finish
- Single Wall, Angle Cut, Rolled Edge
- Inlet Diameter - 2.5 in.
- Shape - Oval
- Installation Type - Weld-On
- Overall Length - 7-3/4 in.
- Cut - Angled Cut
- Edge - Rolled Edge
- Outlet Diameter - 4.5 in. X 3 in.
- Finish - Polished
- Color - Silver
- Material - Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRW PARTS Hydraulic Fluid, Pfm201 (PFM201)
- TIGER BRAND JACK POST 2'104'7 15GA Jack Post (JS-55)
- BAL BAL 23033 Tent Trailer Stabilizer - Replacement Handle (23033)
- TRP INTERNATIONAL GREASE SEAL DOUBLE LIP SPRING LOADED 2.125IN (GS-2125DL)
- VIBRANT 2 in. 90 degree Mandrel Bend Tubing (13036)
- VIBRANT 13053 Stainless Steel Exhaust Pipe Bend 90 Degree - 3 In. (V32-13053)
- VIBRANT 2873 Exhaust Pipe Bend 90 Degree (V32-2873)
- VIBRANT 1141 Exhaust Resonator - 2.5 X 2.5 In. Center Outlet (V32-1141)
- WALKER EXHAUST Exhaust Pipe, 49030 (49030)
- MILTON INDUSTRIES EXHAUST MUFFLER 1/4 NPT (MI1086-4)
- WALKER EXHAUST Exhaust Pipe, 52356 (52356)
- Vibrant Emission Control Parts