Vibrant

VIBRANT 13103 Stainless Steel Exhaust Pipe Bend 45 Degree - 3.5 In.


product price: $97.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vibrant Performance has greatly expanded stainless steel mandrel bent tubing program. In addition to our popular U-J bends, we also offer a full assortment of bends in a wide range of tube sizes. Whether you are fabricating headers, cat-back systems, induction plumbing, or something totally unique, Vibrant has you covered. We offer round tube sizes ranging from 1-1/4 in. to 5 in. and we even offer oval mandrel bent tubing in sizes ranging from 3 in. to 4 in. nominal.

Features
  • Ideal For Building Custom Exhaust Systems, Headers, Downpipes, Intercooler Piping
  • Made Of T304 Stainless Steel Which Is Capable Of Withstanding Acidic, High Heat And Corrosive Conditions Than Regular (Mild) Steel
Specfication
  • Outside Diameter - 3.5 in.
  • Bend Radius - 5.5 in.
  • Leg 1 Length - 6 in.
  • Leg 2 Length - 6 in.
  • Material - Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.