Shop All Engine Components
Vibrant
Vibrant 11820 3 x 6 in. Hump Hose Coupler - Matte Black
Mfr # 11820
Zoro # G104075505
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibrant
- MFR # 11820
- Zoro # G104075505
- UPC # 690092136734
- Country of Origin China
- Category Engine Components
Description
Features
- Vibrant performance aramid reinforced silicone connectors are specially designed for use on high temperature and high pressure applications
- These connectors are perfect for boost, air & water applications withstanding temperatures ranging from -65 deg. to 500 deg. Fahrenheit
- Finish:Matte Black
- Material:Silicone
- Type:Hump
- Inlet Diameter:3 in.
- Outlet Diameter:3 in.
- Length:6 in.
- Thickness:0.18 in.
- Burst Strength:100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Honda Civic Type R Style Grille 16-Up (HG-CV16A-BN)
- GROTE Rv Power Cord, 12 ft., 4/14 ga. W 12" Lead (81-0412)
- GATES Fhp Low Horse-Power V-Belt, 2310 (2310)
- FIELD TUFF Spike ATV Drag 5' (FTF-05SDTC)
- VIBRANT 2167 12 mm. Crankcase Breather Filter - Red (V32-2167)
- DORMAN 54100 Windshield Washer Reservoir Cap (54100)
- ROADMASTER 2005-2010 JEEP GRAND CHEROKEE; 06-10 COMMANDER TOW BAR MNTG BRKT KIT (1427-3)
- ANCHOR INDUSTRIES Ford Truck 98-87 Motor Mount, 2769 (2769)
- MISHIMOTO Mishimoto MMBCC-CBTWO-BK 2-Port Compact Baffled Oil Catch Can (MMBCC-CBTWO-BK)
- MOTUL USA Motul USA MTL108212 8100 Eco-Lite 5w30 Motor Oil - 1 Liter (MTL108212)
- S&G TOOL AID Diesel Tster Adptr Ford 6.0L (35650)
- Vibrant Engine Components