Shop All Automotive Mufflers & Exhaust Pipes
Vibrant
VIBRANT 1148 Exhaust Muffler - 2.5 In. Center Inlet And Dual 3 Inch Outlet - Flat Black
Mfr # V32-1148
Zoro # G603960838
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-1148
- Zoro # G603960838
- UPC # 690092121952
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Vibrant Performance flat black universal mufflers feature 100 Percent stainless steel construction and our "true straight through" internals for unrestricted exhaust gas flow. The perforated core is surrounded by our premium quality sound suppression material that produces a low, deep tone. these are the great mufflers if you want to avoid unwanted attention.
Features- Shape - Oval
- Inlet Position - Center
- Inlet Diameter - 2.5 in.
- Outlet Position - Dual
- Outlet Diameter - 3 in.
- Overall Length - 20 in.
- Case Diameter - 9 in. X 5 in.
- Color - Black
- Case Length - 15 in.
- Material - Stainless Steel
- Includes Tip - Yes
- Tip Length - 5 in.
- Tip Diameter - 3 in.
- Internal Construction - True Straight Through Perforated Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2855)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1301C)
- MOTORAD Safety Radiator Cap, 16 psi, Metal (ST16V)
- GATES Tri-Power Belts, BX60 (BX60)
- VIBRANT 1141 Exhaust Resonator - 2.5 X 2.5 In. Center Outlet (V32-1141)
- VIBRANT 13053 Stainless Steel Exhaust Pipe Bend 90 Degree - 3 In. (V32-13053)
- VIBRANT 2873 Exhaust Pipe Bend 90 Degree (V32-2873)
- VIBRANT 2 in. 90 degree Mandrel Bend Tubing (13036)
- WALKER EXHAUST Exhaust Elbow, 41189 (41189)
- AP EXHAUST Straight Tubing-2.00 X 10Ft Aluminized 1 Ap Exhaust, 200A1014 (200A1014)
- AP EXHAUST MUFFLER - XLERATOR STAINLESS STEEL, ROUND, 30IN OAL, 4IN (XS2772)
- Vibrant Automotive Mufflers & Exhaust Pipes