Shop All Automotive Mufflers & Exhaust Pipes
Vibrant
VIBRANT 1142 Exhaust Resonator - 3 X 3 In. Center Outlet
Mfr # V32-1142
Zoro # G403961011
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-1142
- Zoro # G403961011
- UPC # 690092116682
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
The Vibrant Performance ultra quiet resonator is constructed from T304 stainless steel and features a "true straight through" perforated core that is surrounded by our premium multi layer sound suppression materials. The ultra quiet resonator features a larger sound chamber that further reduces exhaust tone over our standard design.
Features- Color - Silver
- Material - Stainless Steel
- Shape - Oval
- Case Diameter - 6-3/4 in. X 4.5 in.
- Case Length - 10 in.
- Overall Length - 14 in.
- Inlet Position - Center
- Inlet Diameter - 3 in.
- Outlet Position - Center
- Outlet Diameter - 3 in.
- Internal Construction - True Straight Through Perforated Core
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 2-3/8 x 3-19/32 x 7/16", CRW1, NBR (23820)
- WIX FILTERS Air Filter, 49630 (49630)
- LISLE FILTER WRENCH WIDE RANGE (LI63250)
- CURT Jack Foot, For CURT Trailer Jacks (28272)
- VIBRANT 1141 Exhaust Resonator - 2.5 X 2.5 In. Center Outlet (V32-1141)
- VIBRANT 2 in. 90 degree Mandrel Bend Tubing (13036)
- VIBRANT 13053 Stainless Steel Exhaust Pipe Bend 90 Degree - 3 In. (V32-13053)
- VIBRANT 2873 Exhaust Pipe Bend 90 Degree (V32-2873)
- AP EXHAUST Prebent Pipe Merit Exhaust, 54935 (54935)
- BORLA 3IN, 14X4X9.5 OFFSET/CENTER MUFFLER (40359)
- WALKER EXHAUST Exhaust Muffler Assembly, 54743 (54743)
- Vibrant Emission Control Parts