Shop All Automotive Engine Air Filters
Vibrant
VIBRANT 10926 Air Filter - Cold Air Intake
Mfr # V32-10926
Zoro # G103974625
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibrant
- MFR # V32-10926
- Zoro # G103974625
- Country of Origin China
- Category Automotive Engine Air Filters
Description
The Vibrant Performance Classic Filter features a 4 Ply pleated cotton gauze element that allows for significantly more airflow than a stock filter while providing excellent filtration of airborne particulate. Each unit is pre-oiled and is washable and reusable.
Features- Base Outside Diameter - 5-1/4 in.
- Cap Color - Black
- Cap Finish - Anodized
- Cap Material - Aluminum
- Color - Red
- Filter Length - 5 in.
- Flange Angle (DEG) - N/A
- Flange Inside Diameter - 4.5 in.
- Flange Length - 0.6 in.
- Flange Offset - N/A
- Material - Cotton Gauze
- Shape - Cone
- Top Outside Diameter - 3.1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (491588S)
- CURT Bracket-Mount Swivel Jack, 28306 (28306)
- HOT SHOTS SECRET 32oz. Everyday Diesel Treatment (HSSEDT32Z)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35977 (35977)
- VIBRANT VIBRANT 2160C Open Funnel Air Filter Cold Air Intake; 3 In. - Blue (V32-2160C)
- VIBRANT 10931 Air Filter - Cold Air Intake (V32-10931)
- BALDWIN FILTERS Air Filter, 3-1/8 to 6-17/32 x 2-7/16 in. (PA4165)
- BALDWIN FILTERS Air Filter, 26-1/8in. L x 9-9/32in. H (CA5790)
- BALDWIN FILTERS Air Filter, 6 x 7-3/4 in. (PA3908)
- PUROLATOR Purolator A36165 PurolatorONE Advanced Air Filter (A36165)
- ACDELCO Element-A/Cl, A3170C (A3170C)
- Vibrant Automotive Engine Air Filters