Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 50 mL Bottle
Mfr # 14650
Zoro # G6281436
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Bottle
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 14650
- Zoro # G6281436
- UPC # 745619146502
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1 L, 1.8 mL, 10 mL, 250 mL, 50 mL |
For Fastener Dia. | Up to 1 1/2 in |
Size | 50 mL |
For Maximum Thread Diameter | 1 1/2 in |
Container Size and Type | 1.69 fl oz Bottle |
Container Size Range | Over 1.1 oz |
Container and Size | Bottle Over 1.1 oz |
Description
A high strength, large diameter anaerobic threadlocker designed to permanently lock fasteners. Resists attack from lubricants and most industrial liquids and gases.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., White, 3/Case (T98718W3PK)
- LOCTITE Surface Cleaner, SF 7611 Series, Clear, 19 fl oz, Aerosol Can (234941)
- PC PRODUCTS Wood Glue, PC-Fast-n EZ Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (061411)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (5413)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle (14600)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 250 mL Bottle (14625)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 10 mL Bottle (14010)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 50 mL Bottle (15050)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 1 mL Capsule (21302)
- LOCTITE Threadlocker, LOCTITE 2760, Red, High Strength, Liquid, 250 mL Bottle (303442)
- Vibra-Tite Threadlockers