Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle
Mfr # 14600
Zoro # G6281460
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Bottle
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 14600
- Zoro # G6281460
- UPC # 745619146007
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 33.81 fl oz |
Size | 1 L |
For Fastener Dia. | Up to 1 1/2 in |
Container Size Range | Over 1.1 oz |
Container and Size | Jug Over 1.1 oz |
Container Size and Type | 33.81 fl oz Jug |
For Maximum Thread Diameter | 1 1/2 in |
Description
High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 146, Container Size 33.81 fl oz, Container Type Jug, For Maximum Thread Diameter 1 1/2 in, Working Time 9 min, Breakaway Torque 300 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Standards ASTM D-5363, MIL-S-46163-A, Chemical Base Dimethacrylate, Compatible Primer (Grainger Part Number) 4KL11, Flash Point 268 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG Easy Sand Joint Compound, Powder, Natural, 3 lb (384024)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (167779)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- BSC PREFERRED 3/4'' x 60 yds. Orange Tape Logic Masking Tape, 12PK (T93400312PKD)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 50 mL Bottle (14650)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 250 mL Bottle (14625)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 30 mL Bottle (21330)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 1L Bottle (14000)
- J-B WELD J-B Weld Perma-Lock Blue 36 Ml. Threadlocker (JBW24236)
- Vibra-Tite Threadlockers