Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle
Mfr # 14050
Zoro # G6281497
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Bottle
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 14050
- Zoro # G6281497
- UPC # 745619140500
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.69 fl oz |
Size | 50 mL |
For Fastener Dia. | Up to 1 in |
Container and Size | Bottle Over 1.1 oz |
Container Size and Type | 1.69 fl oz Bottle |
Container Size Range | Over 1.1 oz |
For Maximum Thread Diameter | 1 in |
Description
High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 140, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 9 min, Breakaway Torque 250 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, Compatible Primer (Grainger Part Number) 4KL11
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5952 VHB Tape 3" x 5yd, Black, 45 mil (5952)
- NASHUA Duct Tape, 72mm x 55m, 11 mil, Green (398)
- LOCTITE Threadlocker 242 - Medium Strength/Blue, 492140 (492140)
- DAP Kwik Seal Ultra White Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818897)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 1L Bottle (14000)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 10 mL Bottle (14010)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 2 mL Tube (14002)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube (12102)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 5 mL Tube (21305)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 50 mL Bottle (14650)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube, Fishbowl, Pack 100 (13199)
- Vibra-Tite Threadlockers