Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle
Mfr # 13110
Zoro # G6281646
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Bottle
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 13110
- Zoro # G6281646
- UPC # 745619131102
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.34 fl oz |
For Fastener Dia. | Up to 1 in |
Size | 10 mL |
Container Size Range | 0.39 oz and Under |
Container Size and Type | 0.34 fl oz Bottle |
Container and Size | Bottle 0.39 oz and Under |
For Maximum Thread Diameter | 1 in |
Description
High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 131, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 4 min, Breakaway Torque 200 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4016 Double Coated Foam Tape 3" x 5yd, White, 1/16" thick (4016)
- TAPE LOGIC Tape Logic® Economy Strapping Tape Dispenser, 2", Gray, 1/Each (TDPL2)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- 3M Masking Tape, Natural, 1 In. Dia. (2380)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-4, Red, High Strength, Liquid, 30 mL Bottle (21730)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 250 mL Bottle (14025)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube, Bowl, Pack 100 (12299)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 250 mL Bottle (14625)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 1L Bottle (13700)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube, Fishbowl, Pack 100 (12199)
- PERMATEX Automotive Penetrating Grade Threadlocker Green 36 mL bottle (29040)
- Vibra-Tite Threadlockers