Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 250 mL Bottle
Mfr # 12125
Zoro # G6279266
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Blue
- Threadlocker Container Bottle
- Color Blue
- Threadlocker Strength Medium
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 12125
- Zoro # G6279266
- UPC # 745619121257
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 8.45 fl oz |
Size | 250 mL |
For Fastener Dia. | 1/4 in to 3/4 in |
Container Size and Type | 8.45 fl oz Bottle |
Container Size Range | Over 1.1 oz |
For Maximum Thread Diameter | 3/4 in |
Container and Size | Bottle Over 1.1 oz |
Description
Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 121, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 120 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- TERMIDOR Foam (20oz) (59012846)
- WELLER 10Cc Syringe Barrel For Luer Lok/No153 (10LL1)
- 3M COMMERCIAL Scotch, Double-Sided Mounting Tape, Industrial Strength, 1in X 60in, Clear/red Liner (410H)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 50 mL Bottle (12150)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 1 L Bottle (12100)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 5 mL Tube (21305)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- PERMATEX Automotive Penetrating Grade Threadlocker Green 36 mL bottle (29040)
- Vibra-Tite Threadlockers