Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube
Mfr # 12102
Zoro # G6279248
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Blue
- Threadlocker Container Tube
- Color Blue
- Threadlocker Strength Medium
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 12102
- Zoro # G6279248
- UPC # 745619121028
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.06 fl oz |
For Fastener Dia. | 1/4 in to 3/4 in |
Size | 2 mL |
Container Size and Type | 0.06 fl oz Capsule |
Container Size Range | 0.39 oz and Under |
Container and Size | Capsule 0.39 oz and Under |
For Maximum Thread Diameter | 3/4 in |
Description
Medium-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Medium, Color Blue, Series 121, Container Size 0.06 fl oz, Container Type Capsule, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque 120 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Threadlocker Properties High-Temperature Resistant, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cumene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #5400 Flatback Tape, 3" x 60 yds., Natural White, 16/Case (T9485400)
- DEVCON Putty, Ceramic, 3 lb. , Can , 3 lb. , Blue , 16 hr. (11700)
- SP SCIENCEWARE Label Tape, Blue, 1/2 in., PK6 (F13487-0050)
- GORILLA GLUE 32 oz Waterproof Patch & Seal Liquid Sealant White (100719)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 250 mL Bottle (12125)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 1 L Bottle (12100)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, Bottle (13250)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle (14050)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 50 mL Bottle (13150)
- Vibra-Tite Threadlockers