Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 1 L Bottle
Mfr # 11100
Zoro # G6282291
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Purple
- Threadlocker Container Bottle
- Color Purple
- Threadlocker Strength Low
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 11100
- Zoro # G6282291
- UPC # 745619111005
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 33.81 fl oz |
For Fastener Dia. | Up to 1/4 in |
Size | 1 L |
Container and Size | Jug Over 1.1 oz |
Container Size Range | Over 1.1 oz |
For Maximum Thread Diameter | 1/4 in |
Container Size and Type | 33.81 fl oz Jug |
Description
Low-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength Low, Color Purple, Series 111, Container Size 33.81 fl oz, Container Type Jug, For Maximum Thread Diameter 1/4 in, Working Time 4 min, Breakaway Torque 75 in-lb, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Standards ASTM D-5363, MIL-S-46163-A, NSF Non-Food, Compatible Primer (Grainger Part Number) 49CH64, Flash Point 268 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY PVC Primer, Clear, 16 oz. (30752)
- SCOTCH Masking Tape (2050-24AP)
- 3M Sealing Tape, Ionomer, White, 25mm x 5Yd (4412N)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Blue, Vinyl (4-50-3903-BLUE)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 10 mL Bottle (11110)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 2 mL Tube (11102)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 30 mL Bottle (21330)
- LOCTITE Threadlocker, Red, Liquid (209741)
- Vibra-Tite Threadlockers