Shop All Threadlockers
Vibra-Tite
Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 1 mL Capsule
Mfr # 21302
Zoro # G6282109
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Capsule
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 21302
- Zoro # G6282109
- UPC # 745619213020
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.03 fl oz |
For Fastener Dia. | Up to 1 1/2 in |
Size | 1 mL |
For Maximum Thread Diameter | 1 1/2 in |
Description
Reusable Threadlocker, For Material Type Non-Ferrous Metal, Plastic, Plating, Wood, Threadlocking Strength High, Color Red, Series VC-3, Container Size 0.03 fl oz, Container Type Capsule, For Maximum Thread Diameter 1 1/2 in, Working Time 1 min, Breakaway Torque Not Applicable, Cure Type Non-Hardening, Reuse Count 5, Standards NASA SP-R-0022A, Chemical Base Acrylic, Flash Point -39 Degrees F, Maximum Operating Temperature 165 Degrees F, Maximum Viscosity 300 cps
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- GARDNER BENDER Electrical Tape, Orange, Puck (GTO-667P)
- 3M High Strength Small Hole Repair (SHR-3-AIO)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- VIBRA-TITE Plastic Threadlocker, VIBRA-TITE 325, Blue, Liquid, 20 g Bottle (32520)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 50 mL Bottle (14050)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 2 mL Tube (11102)
- VIBRA-TITE Threadlocker Work Pack Kit, Threadlockers, Anti Cam-Out, Anti-Seize Compound, Super Glue, Lubricants (27007)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-5, Red, High Strength, Liquid, 30 mL Bottle (21830)
- LOCTITE Threadlocker, LOCTITE 262, Red, High Strength, Liquid, 0.5 mL Capsule (231922)
- Vibra-Tite Threadlockers