Shop All Pipe Thread Sealants
Vibra-Tite
Thread Sealant Tube, White, Liquid
Mfr # 42025
Zoro # G6282230
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Equipment, Chemical Processing, Fire Protection, Gas Compression, Petroleum Refining, Utilities and Power Generation, Waste Treatment Facilities
- Color White
- Substrates Metal
- Container Size 8.5 fl oz
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 42025
- Zoro # G6282230
- UPC # 745619420251
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 250 mL |
Container Size | 8.5 fl oz |
Container Size and Type | 8.5 fl oz Tube |
For Maximum Thread Diameter | 2 in |
Container Size Range | 5.1 oz to 10 oz |
Description
Thread Sealant, Cure Type Anaerobic, Container Size 8.5 fl oz, Container Type Tube, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Oil, For Material Type Aluminum, Brass, Steel, Specific Sealing Application General Purpose Thread Sealing, For Maximum Thread Diameter 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- OATEY Lube Pvc Pipe Joint Qt (30600)
- ZORO SELECT Aerosol Spray Can 9 oz. Classic Blue (AC-164)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532B)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42050)
- VIBRA-TITE Vibra-TITE 44400 Thread Sealant, Brown, 444 High Pressure Hydraulic Anaerobic Sealant, 1L Bottle (44400)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44025)
- VIBRA-TITE Thread Sealant Tube, White, Paste (46006)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44050)
- VIBRA-TITE Thread Sealant Bottle, White, Liquid (42000)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste (22050)
- Vibra-Tite Pipe Thread Sealants