Shop All Pipe Thread Sealants
Vibra-Tite
Thread Sealant Bottle, White, Liquid
Mfr # 42000
Zoro # G6282215
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Sealing
- Color White
- Size 1 L, 16 oz, 250 mL, 50 mL
- Substrates Metal
- Container Size 33.8 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 42000
- Zoro # G6282215
- UPC # 745619420008
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 1 L, 16 oz, 250 mL, 50 mL |
Container Size | 33.8 fl oz |
For Maximum Thread Diameter | 2 in |
Container Size Range | 16.1 oz and Greater |
Container Size and Type | 33.8 fl oz Bottle |
Description
An anaerobic thread sealing and thread locking compound with PTFE for pipe fittings. It is designed for sealing threaded fasteners that require disassembly with standard hand tools. It exhibits good temperature and solvent resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Polyseamseal Clear Acrylic Latex All Purpose Adhesive Caulk 10 oz (2154740)
- TITEBOND Hot Melt Adhesive, Clear, 10 oz, Cartridge (3121)
- GORILLA GLUE 120 in. Heavy Duty Double Sided Mounting Tape (267481)
- DYNAFLEX 230 DAP Brown Silicone Door Trim and Window Sealant 10.1 oz (18418)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44410)
- VIBRA-TITE Thread Sealant Bottle, White, Paste (46000)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46050)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44450)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46025)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44025)
- FRYMASTER Sealant, Thread - Loctite 567 (8158000)
- Vibra-Tite Pipe Sealants