Shop All Pipe Thread Sealants
Vibra-Tite
Thread Sealant Bottle, Brown, Liquid
Mfr # 44410
Zoro # G6280377
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hydraulic and Pneumatic Fittings, Servomechanisms and Fine Filtration Systems
- Color Brown
- Substrates Metal
- Container Size 0.3 fl oz
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 44410
- Zoro # G6280377
- UPC # 745619444103
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 10 mL |
Container Size | 0.3 fl oz |
For Maximum Thread Diameter | 2 in |
Container Size and Type | 0.3 fl oz Bottle |
Container Size Range | 5 oz and Under |
Description
Thread Sealant, Cure Type Anaerobic, Container Size 0.3 fl oz, Container Type Bottle, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -60 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color Brown, For Fluid Type Grease, Oil, For Material Type Metal, Specific Sealing Application For Hydraulic Systems, For Maximum Thread Diameter 2 in, Chemical Base Dimethacrylate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX GAL GLS Fast Dry Poly (319000000)
- INTERTAPE 1.88 in.X60Yd Duct Tape (6700)
- DRIPLESS 1 Qt Contractor Grade Cradle Heavy Duty Ratchet Caulk Gun (CR400)
- TAPECASE Metalized Film Tape, Red, 4 In. x 5 Yd. (15D531)
- VIBRA-TITE Thread Sealant Bottle, Brown, Liquid (44450)
- VIBRA-TITE Pipe Thread Sealant Bottle, 440, Purple, Liquid (44025)
- VIBRA-TITE Thread Sealant Bottle, White, Liquid (42000)
- VIBRA-TITE Pipe Thread Sealant Tube, 460, White, Paste (46025)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42025)
- VIBRA-TITE Vibra-TITE 44400 Thread Sealant, Brown, 444 High Pressure Hydraulic Anaerobic Sealant, 1L Bottle (44400)
- RECTORSEAL Sealant Pipe Thrd #5 4Oz (25631)
- Vibra-Tite Pipe Thread Sealants