Shop All Pipe Thread Sealants
Vibra-Tite
Thread Sealant 0.2 fl oz, Tube, White, Paste
Mfr # 46006
Zoro # G6280331
original price:
$5.70
12% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive and Industrial Equipment, Chemical Processing, Fire Protection, Gas Compression, Petroleum Refining, Utilities and Power Generation, Waste Treatment Facilities
- Color White
- Substrates Metal
- Compatible Materials Metals
- Flash Point 268 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 46006
- Zoro # G6280331
- UPC # 745619460066
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 6 mL |
For Maximum Thread Diameter | 2 in |
Container Size and Type | 0.2 fl oz Tube |
Container Size Range | 5 oz and Under |
Container Size | 0.2 fl oz |
Description
Thread Sealant, Cure Type Anaerobic, Container Size 0.2 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 300 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Gases, Oil, Water, For Material Type Metal, Specific Sealing Application For Gas, For Hydraulic Systems, Standards GM-1182607, For Maximum Thread Diameter 2 in, Application Method Brush
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Squeak Reduction Tape, Black, 2In x 5Yd (15C678)
- ECLECTIC PRODUCTS 6 Oz Maple Famowood Solvent Based Original Wood Filler (36141124)
- 3M Spray Adhesive, Red, 1 in Dia, 3 in L, 40 sec Begins to Harden, 242 PK (3792)
- SCOTCH Adhesive Dots, 0.30"W x 0.30"L, 300 Count (010300M)
- VIBRA-TITE Thread Sealant 8.5 fl oz, Tube, White, Liquid (42025)
- VIBRA-TITE Pipe Thread Sealant 1.7 fl oz, Tube, 460, White, Paste (46050)
- VIBRA-TITE Pipe Thread Sealant 8.5 fl oz, Tube, 460, White, Paste (46025)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Bottle, Brown, Liquid (44450)
- VIBRA-TITE Pipe Thread Sealant 8.5 fl oz, Bottle, 440, Purple, Liquid (44025)
- VIBRA-TITE Pipe Thread Sealant 33.8 fl oz, Bottle, 440, Purple, Liquid (44000)
- RECTORSEAL Pipe Thread Sealant 1.8 fl oz, Tube, T Plus 2, White, Paste (23710)
- Vibra-Tite Pipe Thread Sealants