Shop All Industrial Markers
Vibra-Tite
Tamper Detection Marker, Orange
Mfr # 20211
Zoro # G5498287
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 20 min.
- Features Bright, Highly Visible Colored Paste That Dries to a Brittle Film; Brittle Film That Easily Breaks When Assembly Has Been Tampered With; Provides Instant Visual Inspection to Indicate Loss of Torque on An Assembly; can be Used to Provide Warranty Protection Against Tampering; Fluoresces Under UV Light; Provides Professionally Finished Look to An Assembly; Exhibits Good Adhesion to Most Metals When Applied to a Clean, Dry Surface; Helps Quality Control by Providing Warranty Management in the Event of Tampering; does Not Easily Wash Off With Water or Mild Solvents; Compatible With Most Metals, Paints and Plastics
- Max. Temp. 300 Degrees F
- Temp. Range -20 Degrees F to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 20211
- Zoro # G5498287
- Country of Origin United States
- Category Industrial Markers
Details
Item | Tamper Detection Marker |
Dry Time | 20 min. |
Features | Bright, Highly Visible Colored Paste That Dries to a Brittle Film; Brittle Film That Easily Breaks When Assembly Has Been Tampered With; Provides Instant Visual Inspection to Indicate Loss of Torque on An Assembly; can be Used to Provide Warranty Protection Against Tampering; Fluoresces Under UV Light; Provides Professionally Finished Look to An Assembly; Exhibits Good Adhesion to Most Metals When Applied to a Clean, Dry Surface; Helps Quality Control by Providing Warranty Management in the Event of Tampering; does Not Easily Wash Off With Water or Mild Solvents; Compatible With Most Metals, Paints and Plastics |
Max. Temp. | 300 Degrees F |
Temp. Range | -20 Degrees F to 300 Degrees F |
Color | Orange |
Description
Tamper Detection Marker, Color Orange
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSTATIONPRO Tyvek Open-End Envelope- Plain- 10in.x13in.x1-.50in.- White (TH2655395)
- INTERTAPE Filament Tape, 48mm x 55m, 9.5 mil, PET (RG20..9)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- ZORO SELECT Corrugated Boxes, 14" x 9" x 8", Kraft, 25/Bundle (22XK36)
- VIBRA-TITE Tamper Detection Marker, Red (20241)
- VIBRA-TITE Tamper Detection Marker, Green (20221)
- VIBRA-TITE Tamper Detection Marker, Yellow (20271)
- VIBRA-TITE Tamper Detection Marker, Pink (20281)
- VIBRA-TITE Tamper Detection Marker, Blue (20231)
- VIBRA-TITE Tamper Detection Marker, Black (20261)
- U-MARK A20 Paint Marker Red Rev tip 12/bx (10704)
- Vibra-Tite Industrial Markers