Shop All Gasket Sealants
Vibra-Tite
Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F
Mfr # 99930
Zoro # G6279309
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Color Gray
- Substrates Metal
- Temp. Range -65 to 500 Degrees F
- For Use On Rigid Flange Assemblies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 99930
- Zoro # G6279309
- UPC # 745619999306
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Container Size and Type | 10.14 fl oz |
Maximum Gap Fill Size | 0.25 in |
Container Size Range | Over 10 oz |
Description
Gasket Sealant, Color Gray, Container Size 10.14 fl oz, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Features Non-Corrosive, Hardness Shore A45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-PATCH Cold Patch, 30 lb (PP-30-FP)
- LEAK STOPPER Gloss Black Rubber Roof Patch 1 gal (0311-GA)
- TAPECASE Fiberglass Tape, 4 In x 36 yd, 7 mil, Tan (15D521)
- 3M 3M GPT020 Double Coated Tape 1" squares - 250 per pack (3M GPT-020)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73050)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73030)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71050)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- J-B WELD Cold Weld Compound w/ 1oz. Steel & 1oz. Hardener (8265S)
- Vibra-Tite Gasket Sealants & Makers