Shop All Gasket Sealants
Vibra-Tite
Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Blue, Temp Range 500 °F
Mfr # 99730
Zoro # G6279379
original price:
$14.69
19% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Color Blue
- Substrates Metal
- Temp. Range -65 to 500 Degrees F
- For Use On Wide Variety Of Flanges, Including Stamped Metal, Oil-Tainted Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 99730
- Zoro # G6279379
- UPC # 745619997302
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Container Size Range | Over 10 oz |
Maximum Gap Fill Size | 0.25 in |
Container Size and Type | 10.14 fl oz |
Description
Gasket Sealant, Color Blue, Container Size 10.14 fl oz, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -65 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Features Non-Corrosive, Hardness Shore A30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Blue, 48mm x 55m (CP 27)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Super White, Acrylic Base (W11000010)
- DESCO Wescorp Antistatic Masking Tap (81260)
- GORILLA GLUE Gorilla Clearglue 4 Pk (4541702)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Red, Temp Range 300 °F (73025)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Red, Temp Range 650 °F (99630)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Clear, Temp Range 450 °F (99530)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Grey, Temp Range 500 °F (99930)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- LOCTITE Silicone Gasket Maker RTV Silicone, 300 mL, Gray, Temp Range -75 to 625 Degrees F (231230)
- Vibra-Tite Gasket Sealants