Shop All Gasket Sealants
Vibra-Tite
Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F
Mfr # 99330
Zoro # G6279476
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application General Purpose
- Color Black
- Substrates Metal
- Temp. Range -75 to 500 Degrees F
- For Use On Oil-Tainted Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 99330
- Zoro # G6279476
- UPC # 745619993304
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 300 mL |
Container Size | 10.14 fl oz |
Maximum Gap Fill Size | 0.25 in |
Container Size and Type | 10.14 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Description
Gasket Sealant, Color Black, Container Size 10.14 fl oz, Full Cure Time 1 day, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -75 Degrees F, Product Form Paste, For Material Type Metal, Resistance Properties High-Temperature Resistant, Standards GM Specification 9985985, VOC Content 0 lb/gal, Chemical Base RTV Silicone, Features Non-Corrosive, Flash Point 203 Degrees F, Hardness Shore A25 to A35
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm W, 110m L, Industrial, Black (555)
- BUSINESS SOURCE Business Source BSN32953 Invisible Tape; Value Pk; 1 in. Core; .75 in. x 1000 in.; 12-PK; Clear (BSN32953)
- EZ WELD Cement, 16 Oz, Yellow, CPVC (22703)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73230)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Blue, Temp Range 500 °F (99730)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Copper, Temp Range 700 °F (99230)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99830)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F (198819)
- Vibra-Tite Gasket Sealants & Makers