Shop All Threadlockers
Vibra-Tite
Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 1 mL Capsule, Bowl, Pack 100
Mfr # 21399
Zoro # G6282136
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Capsule
- Color Red
- Threadlocker Strength High
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 21399
- Zoro # G6282136
- UPC # 745619213990
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.03 fl oz |
Size | 1 mL |
For Fastener Dia. | Up to 1 1/2 in |
For Maximum Thread Diameter | 1 1/2 in |
Description
Reusable Threadlocker, For Material Type Non-Ferrous Metal, Plastic, Plating, Wood, Threadlocking Strength High, Color Red, Series VC-3, Container Size 0.03 fl oz, Container Type Capsule, For Maximum Thread Diameter 1 1/2 in, Working Time 1 min, Breakaway Torque Not Applicable, Cure Type Non-Hardening, Reuse Count 5, Standards NASA SP-R-0022A, Chemical Base Acrylic, Flash Point -39 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Viscosity 300 cps
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&C 5 gal Concrete Dustproofer Floor Sealer, High Gloss Finish, Clear, Water Base (50.100205-20)
- GORILLA GLUE DUCT TAPE BLACK 30YD (6035060)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Yellow, 24/Case (T937003Y)
- TITEBOND Hot Melt Adhesive, Clear, 10 oz, Cartridge (3121)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 250 mL Bottle (14625)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 10 mL Bottle (14610)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 50 mL Bottle (14650)
- VIBRA-TITE Threadlocker, VIBRA-TITE 146, Red, High Strength, Liquid, 1L Bottle (14600)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 50 mL Bottle (12150)
- VIBRA-TITE Plastic Threadlocker, VIBRA-TITE 325, Blue, Liquid, 20 g Bottle (32520)
- LOCTITE 545 Thread Sealant, Hydraulic/Pneumatic Fittings 0.5 ml Capsule (LOC54505)
- Vibra-Tite Threadlockers