Shop All Retaining Compounds
Vibra-Tite
Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 1L Jug
Mfr # 56700
Zoro # G6280051
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 3,500 psi
- Color Green
- Compatible Materials Aluminum, Plated Metal, Steel
- Gap Fill Size - Retaining Compounds 0.015 in
- Container Type - Adhesives Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 56700
- Zoro # G6280051
- UPC # 745619567000
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.015 in |
Container Size | 1 L, 1.8 mL, 10 mL, 250 mL, 50 mL |
Container Size - Adhesives | 33.81 oz |
Maximum Gap Fill Size | 0.02 in |
Size | 1L |
Gap Fill Size | 0.015 in |
Filling Gap Size | 0.015" |
Description
A high temperature, high strength, large gap filling anaerobic retaining compound designed for metal cylindrical assembly applications. Exhibits excellent temperature and solvent resistant. The product performs on aluminum, steel, plated, stainless steel, and special alloy parts. Locks shaft and hubs together for gears, bearing, bushings. Bonds pins, adaptors, plugs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- B & K Duct Tape Woodgrain 10Yd (283051)
- BSC PREFERRED 2'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 24PK (S-5118BL)
- AMES RESEARCH LABORATORIES Ames Blue Max Liquid Rubber Waterproofer Sealant and Filler - Blue (BMX10TUBEBE)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 50ml (56750)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 10ml (56710)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 250mL (56725)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 250mL Bottle (54125)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 10ml Bottle (54110)
- VIBRA-TITE Retaining Compound, 542 Series, Green, Liquid, High Strength, 50ml Bottle (54250)
- LOCTITE 680 Retaining Compound, Slip fit/High Strength/High Viscosity 50 ml Bottle. (LOC1835201)
- Vibra-Tite Retaining Compounds