Shop All Retaining Compounds
Vibra-Tite
Retaining Compound, 548 Series, Green, Liquid, High Strength, 50 mL Bottle
Mfr # 54850
Zoro # G6280130
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 3,500 psi
- Color Green
- Compatible Materials Aluminum, Plated Metal, Steel
- Gap Fill Size - Retaining Compounds 0.007 in
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 54850
- Zoro # G6280130
- UPC # 745619548504
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.007 in |
Container Size | 1 L, 250 mL, 50 mL |
Container Size - Adhesives | 1.69 oz |
Maximum Gap Fill Size | 0.01 in |
Size | 50ml |
Gap Fill Size | 0.007 in |
Filling Gap Size | 0.007" |
Description
A medium viscosity, quick curing, high strength anaerobic retaining compound designed for tight-clearance, and slip-fit metal applications. Exhibits excellent temperature and solvent resistant. The product performs on aluminum, steel, plated, stainless steel, and special alloy parts.Locks shaft and hubs together for gears, bearing, bushings. Bonds pins, adaptors, plugs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- SHURTAPE Masking Tape, Blue, 36mm x 55m (CP 27)
- 3M COMMERCIAL Scotch, Double-Sided Mounting Tape, Industrial Strength, 1in X 60in, Clear/red Liner (410H)
- RUST-OLEUM Wet Roof Repair, 10.1 oz, Black (351249)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug (54800)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 10ml (56710)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 250mL Bottle (54125)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 1L Jug (56700)
- VIBRA-TITE Retaining Compound, General Purpose 50 ml (53050)
- Vibra-Tite Retaining Compounds