Shop All Retaining Compounds
Vibra-Tite
Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug
Mfr # 54800
Zoro # G6280158
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 3,500 psi
- Color Green
- Compatible Materials Aluminum, Steel
- Gap Fill Size - Retaining Compounds 0.007 in
- Application Retaining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 54800
- Zoro # G6280158
- UPC # 745619548009
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.007 in |
Container Size | 1 L, 250 mL, 50 mL |
Container Size - Adhesives | 33.81 oz |
Maximum Gap Fill Size | 0.01 in |
Size | 1L |
Gap Fill Size | 0.007 in |
Filling Gap Size | 0.007" |
Description
A medium viscosity, quick curing, high strength anaerobic retaining compound designed for tight-clearance, and slip-fit metal applications. Exhibits excellent temperature and solvent resistant. The product performs on aluminum, steel, plated, stainless steel, and special alloy parts.Locks shaft and hubs together for gears, bearing, bushings. Bonds pins, adaptors, plugs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP White Polymer Advanced Gutter and Flashing Sealant 10.1 oz (01801)
- SIKA Flex Polyurethane Sealant (227-G)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 50 mL Bottle (54850)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, High Strength, 1L Jug (54100)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 250mL (56725)
- VIBRA-TITE Retaining Compound, General Purpose 50 ml (53050)
- VIBRA-TITE Retaining Compound, 566 Series, Grey, Paste, 50ml Tube (56650)
- LOCTITE Retaining Compound, 640 Series, Green, Liquid, High Temperature, Extended Working Time, 50 mL Bottle (135520)
- Vibra-Tite Retaining Compounds