Shop All Retaining Compounds
Vibra-Tite
Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 250mL Bottle
Mfr # 54125
Zoro # G6280237
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 3,000 psi
- Color Green
- Compatible Materials Steel
- Gap Fill Size - Retaining Compounds 0.015 in
- Container Type - Adhesives Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 54125
- Zoro # G6280237
- UPC # 745619541253
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.015 in |
Container Size | 8.5 fl oz |
Container Size - Adhesives | 8.45 oz |
Maximum Gap Fill Size | 0.015 in |
Size | 250mL |
Gap Fill Size | 0.015 in |
Filling Gap Size | 0.015" |
Description
Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Loose Fitting Parts, Series 541, Container Size 8.5 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 5 min, Maximum Operating Temperature 350 Degrees F, Minimum Operating Temperature -60 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,500 psi, Standards NSF Non-Food, Primer Required Yes, Clean Up Method Neutralizing Agent, Compatible Primer Series Excel 612
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Advanced Gray Silicone 2 Metal Gutter Caulk Sealant 10.1 oz (2816710)
- CHILTON 1/10 Gal Chilton Professional Caulk Gun (41004)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 60 mil, 1"x50 ft. (19-60A-1-50)
- TAPECASE Foil Tape, 3 In. x 3 Yd., Stainless Steel (15D571)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 10ml Bottle (54110)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 50ml Bottle (54150)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, High Strength, 1L Jug (54100)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 50ml (56750)
- VIBRA-TITE Retaining Compound, 567 Series, Green, Liquid, High-Temperature Resistant, Oil Tolerant, 10ml (56710)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 1L Jug (54800)
- ANTI-SEIZE TECHNOLOGY Weld Sealant, 91WS Series, Green, Liquid, Low Viscosity, High-Temperature Resistant, 50 mL Bottle (39912)
- Vibra-Tite Retaining Compounds