Shop All Retaining Compounds
Vibra-Tite
Retaining Compound, 541 Series, Green, Liquid, High Strength, 1L Jug
Mfr # 54100
Zoro # G6280255
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shear Strength (PSI) 3,000 psi
- Color Green
- Compatible Materials Metal
- Gap Fill Size - Retaining Compounds 0.015 in
- Container Type - Adhesives Jug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 54100
- Zoro # G6280255
- UPC # 745619541000
- Country of Origin United States
- Category Retaining Compounds
Dimensions
Gap Fill Size - Retaining Compounds | 0.015 in |
Container Size | 1 L, 1.8 mL, 10 mL, 250 mL, 50 mL |
Container Size - Adhesives | 33.81 oz |
Maximum Gap Fill Size | 0.02 in |
Size | 1L |
Gap Fill Size | 0.015 in |
Filling Gap Size | 0.015" |
Description
A high strength, high viscosity, anaerobic retaining compound used for bonding rigid assemblies of all types. This material can be used effectively to increase the strength of most mechanical assemblies. Locks keys and splines. Eliminates backlash in worn assemblies. Locks bearings in place, preventing spin out. Bonds rotor to shaft in low horsepower motors. Locks bushings and sleeves in housings.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- ITW GLOBAL BRANDS 3OZ Gasket 2 Sealant (80016)
- GORILLA GLUE 1.88 in. x 30 Yards Gorilla Tape, Silver (GOR105634)
- 3M Adhesive Transfer Tape, Acrylic, 2 mil, PK8 (3M 465)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 250mL Bottle (54125)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 10ml Bottle (54110)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 50ml Bottle (54150)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 50 mL Bottle (54850)
- VIBRA-TITE Retaining Compound, 566 Series, Grey, Paste, 50ml Tube (56650)
- VIBRA-TITE Retaining Compound, 542 Series, Green, Liquid, High Strength, 50ml Bottle (54250)
- LOCTITE Retaining Compound 660, 1.7 fl oz, Tube, Silver (135527)
- Vibra-Tite Retaining Compounds