Shop All Threadlockers
Vibra-Tite
Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, Bottle
Mfr # 13250
Zoro # G106110655
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Color Red
- Threadlocker Strength High
- Container Type Bottle
- Compatible Materials Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vibra-Tite
- MFR # 13250
- Zoro # G106110655
- UPC # 745619132505
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.69 fl oz |
Container Size and Type | 1.69 fl oz Bottle |
Container Size Range | Over 1.1 oz |
For Maximum Thread Diameter | 1 in |
Container and Size | Bottle Over 1.1 oz |
Description
Primerless High-Strength Threadlocker, For Material Type Stainless Steel, Threadlocking Strength High, Color Red, Series 132, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 5 min, Breakaway Torque 275 in-lb, Cure Type Anaerobic, Primer Required No, Compatible Primer Series Vibra-Tite 611, Vibra-Tite 612, Reuse Count 0, Threadlocker Properties Oil Tolerant, Standards HCS, OSHA, Chemical Base Ethyl, Flash Point 100 Degrees C, Full Cure Time 1 day
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK16 (PG505.125G)
- FLEX SEAL High Performance Super Glue, Gel, Clear, 6 g Tube (SGGEL2X3)
- LOCTITE Anaerobic Anaerobic Flange Sealant, 50 mL, Red, Temp Range -65 to 400 Degrees F (135474)
- INTERTAPE FOIL TAPE ALUM 2""WX50YD (9202)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, 10 mL Bottle (13210)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 250 mL Bottle (11125)
- VIBRA-TITE Plastic Threadlocker, VIBRA-TITE 325, Blue, Liquid, 20 g Bottle (32520)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 10 mL Bottle (13110)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube (12102)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Red, High Strength, Liquid, 13 mL Bottle (27113)
- Vibra-Tite Threadlockers