Shop All Threadlockers
Vibra-Tite
Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, 10 mL Bottle
Mfr # 13210
Zoro # G006110656
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Color Red
- Threadlocker Strength High
- Container Type Bottle
- Compatible Materials Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vibra-Tite
- MFR # 13210
- Zoro # G006110656
- UPC # 745619132109
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.34 fl oz |
For Maximum Thread Diameter | 1 in |
Container Size and Type | 0.34 fl oz Bottle |
Container Size Range | 0.39 oz and Under |
Container and Size | Bottle 0.39 oz and Under |
Description
Primerless High-Strength Threadlocker, For Material Type Stainless Steel, Threadlocking Strength High, Color Red, Series 132, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 5 min, Breakaway Torque 275 in-lb, Cure Type Anaerobic, Primer Required No, Compatible Primer Series Vibra-Tite 611, Vibra-Tite 612, Reuse Count 0, Threadlocker Properties Oil Tolerant, Standards HCS, OSHA, Chemical Base Ethyl, Flash Point 100 Degrees C, Full Cure Time 1 day
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP White Polymer Advanced Gutter and Flashing Sealant 10.1 oz (01801)
- 3M Basic Painterfts Duct Tp P0030, 1.88, PK16 (P0030)
- FLEX SEAL Flex Seal MAX White- 17 oz. spray (FSMAXWHT24)
- SCOTCH MASK TAPE ORG 60YDX1.88"" (2020 PLUS-48TP)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 132, Red, High Strength, Liquid, Bottle (13250)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 50 mL Bottle (13150)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 250 mL Bottle (11125)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 2 mL Tube (15002)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 50 mL Bottle (13750)
- VIBRA-TITE Threadlocker, VIBRA-TITE 140, Red, High Strength, Liquid, 2 mL Tube (14002)
- LOCTITE Threadlocker, LOCTITE 266, Red, High Strength, Liquid, 10 mL Bottle (232327)
- Vibra-Tite Threadlockers